Shop All Insect Killers
This Product is Discontinued
Hot Shot
1 oz. Liquid Spray Indoor Only Pesticide (Discontinued)
Mfr # HG-96376
Zoro # G4017855
This Product is Discontinued
Key Features
- Indoor/Outdoor Usage Indoor Only
- Form Liquid
- Size 1 oz
- Targeted Insects Ants, Centipedes, Crickets, Roaches, Silverfish, Spiders
- Insect Group Flying and Crawling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hot Shot
- MFR # HG-96376
- Zoro # G4017855
- UPC # 071121963765
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 1 oz |
Details
Item | Pesticide |
Indoor/Outdoor Usage | Indoor Only |
Form | Liquid |
Targeted Insects | Ants, Centipedes, Crickets, Roaches, Silverfish, Spiders |
Insect Group | Flying and Crawling |
Insect Control Type | Kills |
Standards | EPA Registered |
Dilution Ratio | 256:1 |
Active Ingredients | Cypermethrin |
DEET Concentration | DEET-Free |
Type | Pesticide |
Description
Pesticide, Targeted Insects Ants, Centipedes, Crickets, Roaches, Silverfish, Spiders, Active Ingredients Cypermethrin, DEET Concentration DEET-Free, Form Liquid, Insect Group Crawling, Dilution Ratio 256:1, Insect Control Type Kills, Standards EPA Registered
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CT, NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.