Shop All Flame Resistant Hoods
Hot Rods
FR Liner, Gold, Cotton, Universal
Mfr # RG200
Zoro # G4750042
original price:
$4.85
6% off
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Style Over The Head
- Covers Head and Ears
- Color Orange
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hot Rods
- MFR # RG200
- Zoro # G4750042
- UPC # 021844560574
- Country of Origin China
- Category Flame Resistant Hoods
Dimensions
Size | Universal |
Details
Material | Cotton |
Style | Over The Head |
Covers | Head and Ears |
Item | Flame Resistant Liner |
Color | Orange |
Garment Type | Over the Head |
Features | 1 Layer, 100% Cotton Twill with FR Treatment Until Washed, No Insulated Ear Barrier |
Areas Covered | Ears and Head |
Description
Areas Covered Ears and Head, Color Orange, Features 1 Layer, 100 Percent Cotton Twill with FR Treatment Until Washed, No Insulated Ear Barrier, Garment Type Over the Head, Material Cotton, Flame Resistant Liner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Long Sleeve T-Shirt, Black, M (K126-BLK MED REG)
- LYLE Reflective Ppe Caution Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU3-0423-RA_14x10)
- BRADY Sign Post Zinc/Clear Acrylic Coated, ft. Galvanized steel (78998)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR (665-11)
- HOT RODS FR Treated Until Washed Knit Cap, Blue (LA405)
- STEEL GRIP Flame Resistant Hood, White, Nomex(R) (NK 2310)
- SALISBURY Flame Resistant Balaclava, Beige (AFHOOD20)
- FIRE-DEX Fire Hood, White, Nomex(R) (H61NENB)
- OBERON Hood Mounted L.E.D. Light (LED_LAMP)
- FIRE-DEX Bibbed Fire Hood, Black, CarbonX(R) (H81CXNB)
- INNOTEX Fire Hood, Tan/Blue, M/L, 21" L (INNOTEX GRAY 25)
- Hot Rods Flame Resistant Hoods