Shop All Heat Resistant Gloves
Hot Not
Heat Resistant Gloves, White, Nomex III, PR
Mfr # 200
Zoro # G3959767
original price:
$67.96
10% off
new price: $60.99
/pr
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size Fits Most
- Material Nomex III, Anti-Static
- Max. Temp. 700 Degrees F
- Lining Nomex IIIA
- Cut Clute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hot Not
- MFR # 200
- Zoro # G3959767
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | One Size Fits Most |
Details
Item | Heat Resistant Gloves |
Material | Nomex III, Anti-Static |
Max. Temp. | 700 Degrees F |
Lining | Nomex IIIA |
Cut | Clute |
Application | Constantly Held Materials Up To 500 Degrees F Or Intermittently Handled Materials Up To 700 Degrees F, Not For Use With Cutting Torch, Heavy Welding Or Molten Metal |
Color | White |
Thumb Style | Wing |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Sold As | Pair |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Glove Box Dispenser, PC Plastic, (3) Boxes (GL300-1214)
- 5.11 Loose Fit Crew Shirt, Blk, 100 per. PET, L (40007)
- TINGLEY Neoprene Plain Toe Boot (16 inch), PR (MB926B)
- GUARDIAN Guardian Parking Stop, 6Ft L (DH-PB-2)
- NATIONAL SAFETY APPAREL Aluminized Gloves, 285F, 13", PR (DJXGSP382-NR)
- MAGID Green Leather Glove with Aluminum Back and Cuff (6714ACKWL)
- MAGID Heater Beater 20 oz Cotton Blend Canvas Hot Mill Gloves, 12PK (693JKGT)
- ANSELL Crusader 42445 Size 8, 0, PK72 (42-445)
- SHOWA CharGuard Heat Resistant Gloves, 14 in Length, XL, Black, 1 Pair (8814-10)
- ALLPOINTS 18" Quicklean 3 Finger (181569)
- TUCKER Glove, Fryer , 20", X-Large, Pr (92265)
- Hot Not Gloves & Hand Protection