Shop All Torch and Torch Kits
Hot Max
Torch Kit, Propane, 500,000 BTU, With Idle/Boost Valve, Premium
Mfr # 500G-BNC
Zoro # G902467199
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hot Max
- MFR # 500G-BNC
- Zoro # G902467199
- UPC # 656721907304
- Country of Origin China
- Category Torch and Torch Kits
Description
The Hot Max 500G Big Max is the premier large propane torch on the market. The 500,000 BTU Big Max is perfect for burning brush with clean and efficient LP gas eliminating caustic chemicals in the environment and around sensitive plants. The Idle Boost / Fuel Saver Valve saves time and fuel by allowing you to set the flame at a pilot flame and then depress the handle for a full flow burst of heat. The Big Max is perfect for melting snow and ice, removing parking lot markings and other paint removal, thaws frozen pipes and equipment, pre-heats metals for welding or branding, melts tar and asphalt, and hundreds of other uses. Hot Max torches come with a molded handle, which are trademarked, for better control and comfort and the long handle keeps you from bending over. The Hot Max Big Max uses standard liquid propane tanks (like those used on BBQ grills) up to 100 pound tanks. The Big Max comes with a 10 feet UL/CSA Listed gas hose (rated at 350 PSI), a solid brass Idle Boost / Fuel Saver valve with integral adjusting needle valve to control the flame, a QCC-1 / POL safety valve (to prevent excess propane gas flow)tool-less tank connection, and a single flint striker for lighting the torch.
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Liner, 0.035" to 0.045" Wire Sz, 15 ft. (LM3A-15)
- POWERWELD Polycarbonate Filter Plate, 4-1/2" x 5-1/4", Shade #12 (MP4PC12)
- WELLER Soldering Tip, PK 3 (WLTCH4IR30)
- AMERICAN BEAUTY TOOLS Soldering Flux, Liquid, 2 oz., Plstc Bottle (CS-FX4)
- HOT MAX Idle Boost/Fuel Saver Propane Torch Replacement Valve, 1/4" NPT (24206)
- HOT MAX Torch Kit, Propane, 100,000 BTU, With Idle/Boost Valve, Jr Version (100G)
- HOT MAX Torch Kit, Propane, 18,000 BTU, Self Lighting Garden Torch (GTORCH)
- HOT MAX Low Pressure Propane Replacement Kit, 10' Hose, 3/8" NPT (24205)
- HOT MAX 1/2 PSI Fixed Propane Regulator, 1/4" NPT In/Out (24204)
- HOT MAX Brass Replacement Needle Valve for Propane Torches, 1/4" NPT (24209)
- SMITH EQUIPMENT Torch For 6GJG4 (11-1101C)
- Hot Max Torch and Torch Kits