Shop All Torch and Torch Kits
Hot Max
Torch Kit, Propane, 500,000 BTU, Standard Valve, Economy
Mfr # 50100
Zoro # G002467204
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hot Max
- MFR # 50100
- Zoro # G002467204
- UPC # 816002020881
- Country of Origin China
- Category Torch and Torch Kits
Description
The Hot Max 50100 economy torch is perfect for burning brush with clean and efficient LP gas eliminating caustic chemicals in the environment and around sensitive plants. The 50100 is perfect for melting snow and ice, removing parking lot markings and other paint removal, thaws frozen pipes and equipment, pre-heats metals for welding or branding, melts tar and asphalt, and hundreds of other uses. Hot Max torches come with a molded handle, which are trademarked, for better control and comfort and the long handle keeps you from bending over. The Hot Max 50100 uses standard liquid propane tanks (like those used on BBQ grills) up to 100 pound tanks. The 50100 comes with a 10 feet UL/CSA Listed gas hose (rated at 350 PSI), a solid brass adjusting needle valve to control the flame, and a QCC-1 / POL safety valve (to prevent excess propane gas flow) tool-less tank connection.
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCOTEC ER4043 .035 1# Spool Alum MIG Wire (404301035)
- HAKKO Blue Assembly Sleeve, Locking, Anti-Bacterial (B3218)
- MILLER ELECTRIC Nozzle, Alumina, #11 (11/16 In), PK10 (54N19)
- PARKER TORCHOLOGY Gas Lens Collet Body, .020" (WP9/WP20) (45V41)
- HOT MAX 500G TORCH 50000BTU PROPANE KIT (500G-B)
- HOT MAX Torch Kit, Propane, 500,000 BTU, With Boost Valve, Compact (50200)
- HOT MAX QCC-1 Acme Nut / POL Soft Nose, 500,000 BTU Rated, 1/4" NPT Outlet (24218)
- HOT MAX Torch Kit, Propane, 18,000 BTU, Self Lighting Garden Torch (GTORCH)
- HOT MAX Idle Boost/Fuel Saver Propane Torch Replacement Valve, 1/4" NPT (24206)
- HOT MAX 5-30 PSI Adjustable Commercial Propane Regulator, 1/4" NPT Out (24210)
- SIEVERT Burner, Soft, 9 in. L (2535-10)
- Hot Max Torch and Torch Kits