Shop All Torch and Torch Kits
Hot Max
Torch Kit, Propane, 18,000 BTU, Self Lighting Garden Torch
Mfr # GTORCH
Zoro # G802467206
product price: $52.89
/ea
$52.89
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
- Brand Hot Max
- MFR # GTORCH
- Zoro # G802467206
- UPC # 816002006670
- Country of Origin China
- Category Torch and Torch Kits
Description
The Hot Max Model GTORCH Garden Torch is a perfect light weight torch for lighting charcoal or fire pits and burning brush with clean and efficient LP gas eliminating caustic chemicals in the environment and around sensitive plants. The GTORCH is perfect for melting snow and ice, thaws frozen pipes and equipment, pre-heats metals for welding or branding, melts tar and asphalt, lighting charcoal, and hundreds of other uses. The molded handle is great for control and comfort. The Hot Max GTORCH uses standard 14 Oz or 16 Oz disposable propane tanks (not included) and the self lighting feature makes is easy to use.
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
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
- WELLER Solder Wire (T0051404699)
- XTRWELD EHL25 Lenco Style Electrode Holder, 250 Amp (EHL250)
- AMERICAN BEAUTY TOOLS Industrial Plier Style Handpiece (105358)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 1.0mm (A1379)
- HOT MAX Cylinder Adapter For 14 Oz Propane Tanks (24211)
- HOT MAX Torch Kit, Propane, 500,000 BTU, Standard Valve, Economy (50100)
- HOT MAX 1/2 PSI Fixed Propane Regulator, 1/4" NPT In/Out (24204)
- HOT MAX 11" WC Fixed Low Pressure Propane Regulator With 3' Hose, 3/8" NPT (24214)
- HOT MAX 15 PSI Fixed High Pressure Propane Regulator, 1/4" NPT In/Out (24215)
- HOT MAX Torch Kit, Propane, 500,000 BTU, With Boost Valve, Compact (50200)
- SIEVERT Pro Torch (430000)
- Hot Max Torch and Torch Kits