Shop All Torch and Torch Kits
Hot Max
Torch Kit, Propane, 100,000 BTU, With Idle/Boost Valve, Jr Version
Mfr # 100G
Zoro # G602467185
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hot Max
- MFR # 100G
- Zoro # G602467185
- UPC # 816002006687
- Country of Origin China
- Category Torch and Torch Kits
Description
The Hot Max 100G Junior Max is the premier medium output propane torch on the market. The 100,000 BTU Junior Max is smaller than the Model 500G Big Max for smaller applications where less heat is needed. Perfect for burning brush with clean and efficient LP gas eliminating caustic chemicals in the environment and around sensitive plants. The Idle Boost / Fuel Saver Valve saves time and fuel by allowing you to set the flame at a pilot flame and then depress the handle for a full flow burst of heat. The Jr Max is perfect for melting snow and ice, removing parking lot markings and other paint removal, thaws frozen pipes and equipment, pre-heats metals for welding or branding, melts tar and asphalt, and hundreds of other uses. Hot Max torches have molded handles, which are trademarked, for better control and comfort and the long handle keeps you from bending over. The Hot Max Jr Max uses standard liquid propane tanks (like those used on BBQ grills) up to 100 pound tanks. The Jr Max comes with a 10 feet UL/CSA Listed gas hose (rated at 350 PSI), a solid brass Idle Boost / Fuel Saver valve with integral adjusting needle valve to control the flame, a POL safety valve (to prevent excess propane gas flow), and a single flint striker for lighting the torch.
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY 180 ST+ Stick TIG Welder (321)
- MILLER ELECTRIC Plasma Cutter Torch Swirl Ring (256028)
- PRO WELD 1/2" x Plastic Stop Pin (033-783)
- BERNARD MIG Welding Gun, 400 A, 15 Ft. L, Miller (Q4015AE8HMC)
- HOT MAX 1/2 PSI Fixed Propane Regulator, 1/4" NPT In/Out (24204)
- HOT MAX Cylinder Adapter For 14 Oz Propane Tanks (24211)
- HOT MAX 15 PSI Fixed High Pressure Propane Regulator, 1/4" NPT In/Out (24215)
- HOT MAX 11" WC Fixed Low Pressure Propane Regulator With 3' Hose, 3/8" NPT (24214)
- HOT MAX Torch Kit, Propane, 500,000 BTU, With Boost Valve, Compact (50200)
- HOT MAX Torch Regulator Oxy 4-80 PSI (24143)
- BERNZOMATIC Pencil Torch, Spark Ignitor, Propane (UL2317)
- Hot Max Torch and Torch Kits