Shop All Torch and Torch Kits
Hot Max
Low Pressure Propane Replacement Kit, 10' Hose, 3/8" NPT
Mfr # 24205
Zoro # G302467188
$72.69
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
- Brand Hot Max
- MFR # 24205
- Zoro # G302467188
- UPC # 816002006717
- Country of Origin China
- Category Torch and Torch Kits
Description
Hot Max 24205 is a low pressure propane kit for connections to standard propane tanks. Kit comes with a POL safety valve, 1/2 PSI fixed propane regulator, and 10' UL/CSA listed propane hose with 3/8" female B-fittings for connections to gas grills, smokers, heaters, and other low pressure appliances. For applications using less than 140,000 BTU/hr.
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
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
- POWERWELD Single Stage MD Propane Regulator (PWPRMD)
- CONTINENTAL Twin Line Welding Hose, 1/4", 50 ft. (TWR-04-050BB)
- PARKER TORCHOLOGY Insulator, Cup Gasket (WP9/WP20) (598882)
- AQUASOL Aluminum Tape, 2x75 Ft. (EZ-T 2.0)
- HOT MAX Idle Boost/Fuel Saver Propane Torch Replacement Valve, 1/4" NPT (24206)
- HOT MAX Brass Replacement Needle Valve for Propane Torches, 1/4" NPT (24209)
- HOT MAX Cylinder Adapter For 14 Oz Propane Tanks (24211)
- HOT MAX 5' Extension Propane Gas Hose, 350 PSI Rated (24217)
- HOT MAX 10' Extension Propane Gas Hose, 350 PSI Rated (24200)
- HOT MAX Torch Kit, Propane, 500,000 BTU, With Boost Valve, Compact (50200)
- HOT MAX 18 PSI Fixed Propane Regulator, 1/4" NPT In/Out (24202)
- Hot Max Torch and Torch Kits