Shop All Torch and Torch Kits
Hot Max
Cylinder Adapter For 14 Oz Propane Tanks
Mfr # 24211
Zoro # G102467203
product price: $38.29
/ea
$38.29
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
- Brand Hot Max
- MFR # 24211
- Zoro # G102467203
- UPC # 816002006953
- Country of Origin China
- Category Torch and Torch Kits
Description
Hot Max 24211 is a solid brass propane cylinder adpater so that you can use disposable 14 or 16 oz propane cylinders instead of the standard 20 pound propane tank. 1" - 20 female thread (to connect to disposable propane cylinders) to POL/Type 1 Acme tank connector (to connect to standard gas grill connector). Works great when your 20 pound cylinder runs out of propane and you still have disposable tanks available.
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
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
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 50 psi, Use With: Industrial Air (KH1080)
- LINCOLN ELECTRIC MIG Welding Wire, 0.072" Dia., Flux Core (ED030644)
- MARKAL Temperature Indicator, 100 deg. F (86400)
- ALCOTEC ER4043 3/64 20# Spool Alum MIG Wire (404320047)
- HOT MAX Propane POL Safety Valve, 1/4" NPT Outlet (24203)
- HOT MAX 5' Extension Propane Gas Hose, 350 PSI Rated (24217)
- HOT MAX 15 PSI Fixed High Pressure Propane Regulator, 1/4" NPT In/Out (24215)
- HOT MAX 10' Replacement Propane Gas Hose For Torches, 350 PSI Rated (24212)
- HOT MAX Torch Kit, Propane, 100,000 BTU, With Idle/Boost Valve, Jr Version (100G)
- HOT MAX Torch Kit, Propane, 500,000 BTU, With Boost Valve, Compact (50200)
- HARDIN Mini Gas Welding Torch Kit with Hoses & Tips (HD-LT-100)
- Hot Max Torch and Torch Kits