Shop All Motorsport Exhaust
Hot Cams
New Valve Exhaust Steel For Polaris RZR 4 900 14
Mfr # HC00040
Zoro # G804971985
product price: $29.66
/ea
$29.66
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
- Brand Hot Cams
- MFR # HC00040
- Zoro # G804971985
- UPC # 713091994126
- Country of Origin Argentina
- Category Motorsport Exhaust
Description
Verify fit before purchasing 100% Brand NEW Aftermarket Part Features: · Forged from a single blank, grain flow is improved to enhance the mechanical characteristics of the valve without having to resort to welding · compatible with/replacement for OEM components · Induction hardened valve stem tip · Precision machined valve head and seat surfaces · Special PVD, CVD processes leave a (Black Nitride Coating) BrN coating that provides high micro-hardness and low friction surfaces for reduced heat generation and carbon build-up Compatible with/Replacement For: Polaris RZR 4 900 2014, RZR 4 900 XP 2012-2013, RZR 4 900 XP EPS 2013, RZR 4 900 XP Jagged X 2013, RZR 900 2014, RZR 900 EPS 2014, RZR 900 XP 2011-2013, RZR 900 XP LE 2012
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
- MEGUIARS CARNAUBA PLUS LIQUID WAX 16 oz (MGG-7016)
- APEX Truck Rack, 12-5/8" L, 66-1/2" W, 30" H (ATR-RACK-V2)
- GROTE Mirror- 4X5-1/2- Stickon Convex- Retailp, 12164-5 (12164-5)
- BLUE OX SWAYPRO STANDARD HITCH SHANK, CLAMP-ON, 550LB (BXW0550)
- SEM PRODUCTS HAZ BLACK CHIPGUARD QT (SE39814)
- HEDMAN 69670 Exhaust Header. Chevy Small Block Engine Swap (H56-69670)
- WINDEROSA Formed Exhaust Power Valve Bellows (819058) for Ski-Doo MX Z X 800R 08 (819058)
- HEDMAN 69520 Exhaust Header Engine Swap - 1.5 In. (H56-69520)
- Hot Cams Motorsport Exhaust