Shop All Valve Boxes & Enclosures
Hot Box
Valve Enclosure, Unheated, R8, L 70 In.
Mfr # LF026070045
Zoro # G2666955
product price: $6,835.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$6,835.99
Free 30-Day Returns
Key Features
- Body Material Fiberglass
- Mounting Pad Size 44 x 87 in
- Height 45 in
- Width 26 in
- Length 70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hot Box
- MFR # LF026070045
- Zoro # G2666955
- UPC # 662037204877
- Country of Origin Mexico
- Category Valve Boxes & Enclosures
Dimensions
Mounting Pad Size | 44 x 87 in |
Height | 45 in |
Width | 26 in |
Length | 70 in |
Pipe Size | 3 in |
Nominal Pipe Size | 3/4 to 2 in |
Overall Width | 26 in |
Overall Height | 45 in |
Details
Item | Valve Enclosure |
Body Material | Fiberglass |
Heated/Unheated | Unheated |
Standards | ASSE1060 |
Insulation Class | R8 |
Color | Beige |
Material | Fiberglass |
Product Type | Valve Enclosure |
Description
Valve Enclosure, Material Fiberglass, Overall Height 45 in, Overall Width 26 in, Length 70 in, Color Beige, Heated/Unheated Unheated, Product Type Valve Enclosure, Nominal Pipe Size 3/4 to 2 in, Standards ASSE1060, Mounting Pad Size 44 x 87 in, Insulation Class R8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Plug, 3", 150,316, Thrd Heavy (4381037300)
- RON-VIK Line Strainer, FNPT, 1", White (5588590)
- JONES STEPHENS Brass, Countersunk, Plug (P51400)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- HOT BOX Valve Enclosure, 60W Heater, L 27 In. (HF013027023)
- HOT BOX Valve Enclosure, Unheated, R8, 39 In. (LF013039028)
- HOT BOX Valve Enclosure, 1000W Heater, L 70 In. (HF026070045)
- HOT BOX Valve Enclosure, Unheated, R8, 22 In. (LF011019022)
- HOT BOX Valve Enclosure, 90W Heater, L 39 In. (HF013039028)
- HOT BOX Valve Enclosure, Unheated, R8, 27 In. (LF013027023)
- NDS 6 in. Econo Round Valve Box with Cover (ND4816)
- Hot Box Valves