Shop All Valve Boxes & Enclosures
Hot Box
Valve Enclosure, Unheated, R8, 27 In.
Mfr # LF013027023
Zoro # G1413711
product price: $1,261.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fiberglass
- Mounting Pad Size 29 x 42 in
- Height 23 in
- Width 13 in
- Length 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hot Box
- MFR # LF013027023
- Zoro # G1413711
- UPC # 662037204839
- Country of Origin United States
- Category Valve Boxes & Enclosures
Dimensions
Mounting Pad Size | 29 x 42 in |
Height | 23 in |
Width | 13 in |
Length | 27 in |
Pipe Size | 1 in |
Nominal Pipe Size | 3/4 to 2 in |
Overall Width | 13 in |
Overall Height | 23 in |
Details
Promotion Restriction | Not eligible for promotion |
Body Material | Fiberglass |
Item | Valve Enclosure |
Heated/Unheated | Unheated |
Insulation Class | R8 |
Color | Beige |
Standards | ASSE1060 |
Product Type | Valve Enclosure |
Material | Fiberglass |
Description
Valve Enclosure, Material Fiberglass, Overall Height 23 in, Overall Width 13 in, Length 27 in, Color Beige, Heated/Unheated Unheated, Product Type Valve Enclosure, Nominal Pipe Size 3/4 to 2 in, Standards ASSE1060, Mounting Pad Size 29 x 42 in, Insulation Class R8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 2" 304 SS NIPPLE (304-062)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-GN8AE35ABCP)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- PATRIOT Natural gas valve, 18" Hose L, Brass (22733RF-18)
- HOT BOX Valve Enclosure, 60W Heater, L 27 In. (HF013027023)
- HOT BOX Valve Enclosure, 30W Heater, L 19In (HF011019022)
- HOT BOX Valve Enclosure, Unheated, R8, 39 In. (LF013039028)
- HOT BOX Valve Enclosure, 90W Heater, L 39 In. (HF013039028)
- HOT BOX Valve Enclosure, Unheated, R8, L 70 In. (LF026070045)
- HOT BOX Valve Enclosure, 1000W Heater, L 70 In. (HF026070045)
- Hot Box Valves