Shop All Valve Boxes & Enclosures
Hot Box
Valve Enclosure, Unheated, R10, L 90 In.
Mfr # LA032090050
Zoro # G0490244
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,523.99
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Mounting Pad Size 44 X 102
- Height 50 1/2 in
- Width 32 in
- Length 90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hot Box
- MFR # LA032090050
- Zoro # G0490244
- UPC # 662037204891
- Country of Origin Multiple
- Category Valve Boxes & Enclosures
Dimensions
Mounting Pad Size | 44 X 102 |
Height | 50 1/2 in |
Width | 32 in |
Length | 90 in |
Pipe Size | 4 in |
Dimensions | 90 in x 32 in x 50.5 in |
Overall Width | 32 in |
Nominal Pipe Size | 3/4 to 2 in |
Overall Height | 50 in |
Details
Body Material | Aluminum |
Item | Valve Enclosure |
Heated/Unheated | Unheated |
Standards | ASSE 1060 Certified |
Color | Gray |
Insulation Class | R10 |
Insulated/Uninsulated | Insulated |
Classification | Class II (Freeze Retardant) |
Material | Aluminum 3003 Stucco embossed finish |
Product Type | Valve Enclosure |
Description
Valve Enclosure, Material Aluminum, Overall Height 50 in, Overall Width 32 in, Length 90 in, Color Gray, Heated/Unheated Unheated, Product Type Valve Enclosure, Nominal Pipe Size 3/4 to 2 in, Standards ASSE1060, Mounting Pad Size 44 x 102 in, Insulation Class R10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- BECK 3" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (0331049007)
- KOHLER Components Bathroom Sink Spout With Tube Design (77967-2MB)
- PENTAIR/OMNIFILTER Replacement RO Filter Kit (ROR2050-S-S18)
- HOT BOX Valve Enclosure, 60W Heater, L 27 In. (HF013027023)
- HOT BOX Valve Enclosure, Unheated, R8, 27 In. (LF013027023)
- HOT BOX Valve Enclosure, Unheated, R8, L 70 In. (LF026070045)
- HOT BOX Valve Enclosure, 1000W Heater, L 70 In. (HF026070045)
- HOT BOX Valve Enclosure, Unheated, R8, 22 In. (LF011019022)
- HOT BOX Valve Enclosure, 90W Heater, L 39 In. (HF013039028)
- NDS Valve Box, Rectangular, 12-3/4"Hx15-1/8"W (114BC)
- Hot Box Valves