Shop All Valve Boxes & Enclosures
Hot Box
Valve Enclosure, 30W Heater, L 19In
Mfr # HF011019022
Zoro # G3343331
product price: $1,153.99
/ea
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fiberglass
- Mounting Pad Size 25 x 34 in
- Height 22 in
- Width 11 in
- Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hot Box
- MFR # HF011019022
- Zoro # G3343331
- UPC # 662037204808
- Country of Origin Mexico
- Category Valve Boxes & Enclosures
Dimensions
Mounting Pad Size | 25 x 34 in |
Height | 22 in |
Width | 11 in |
Length | 19 in |
Pipe Size | 3/4 in |
Nominal Pipe Size | 3/4 to 2 in |
Overall Width | 11 in |
Overall Height | 22 in |
Details
Item | Valve Enclosure |
Body Material | Fiberglass |
Heated/Unheated | Heated |
Includes | 30W Heater |
Insulation Class | R8 |
Standards | ASSE1060 |
Voltage | 120V |
Color | Beige |
Heater Wattage | 30 W |
Product Type | Valve Enclosure |
Material | Fiberglass |
Description
Valve Enclosure, Material Fiberglass, Overall Height 22 in, Overall Width 11 in, Length 19 in, Color Beige, Heated/Unheated Heated, Product Type Valve Enclosure, Nominal Pipe Size 3/4 to 2 in, Standards ASSE1060, Voltage 120V, Mounting Pad Size 25 x 34 in, Heater Wattage 30 W, Insulation Class R8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 39" Condensing Vent Extension Piece, 2x4 Concentric (229310NPP)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (54112)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (1950-000)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", CPVC/EPDM, Socket x Socket (BFA2020SES)
- HOT BOX Valve Enclosure, 90W Heater, L 39 In. (HF013039028)
- HOT BOX Valve Enclosure, Unheated, R8, 22 In. (LF011019022)
- HOT BOX Valve Enclosure, 60W Heater, L 27 In. (HF013027023)
- HOT BOX Valve Enclosure, 1000W Heater, L 70 In. (HF026070045)
- HOT BOX Valve Enclosure, Unheated, R8, L 70 In. (LF026070045)
- HOT BOX Valve Enclosure, Unheated, R8, 39 In. (LF013039028)
- NDS Meter Box, Rectangular, 12-1/4"Hx15-3/4"W (D1200-DIRB)
- Hot Box Valve Boxes & Enclosures