Shop All Valve Boxes & Enclosures
Hot Box
Valve Enclosure, 1900W Heater, L 90 In.
Mfr # HA032090050
Zoro # G1140553
product price: $9,172.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$9,172.99
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Mounting Pad Size 44 X 102
- Height 50.5 in
- Width 32 in
- Length 90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hot Box
- MFR # HA032090050
- Zoro # G1140553
- UPC # 662037204884
- Country of Origin Multiple
- Category Valve Boxes & Enclosures
Dimensions
Mounting Pad Size | 44 X 102 |
Height | 50.5 in |
Width | 32 in |
Length | 90 in |
Pipe Size | 4 in |
Dimensions | 90 in x 32 in x 50.5 in |
Overall Height | 50 in |
Nominal Pipe Size | 3/4 to 2 in |
Overall Width | 32 in |
Details
Body Material | Aluminum |
Item | Valve Enclosure |
Heater Watts | (1) 1900 W |
Heated/Unheated | Heated |
Includes | 1900W Heater |
Insulation Class | R10 |
Color | Gray |
Voltage | 120V |
Standards | ASSE 1060 Certified |
Insulated/Uninsulated | Insulated |
Classification | Class I (Freeze Protection) |
Material | Aluminum 3003 Stucco embossed finish |
Weight | 190 lb |
Heater Wattage | 1,900 W |
Product Type | Valve Enclosure |
Description
Valve Enclosure, Material Aluminum, Overall Height 50 in, Overall Width 32 in, Length 90 in, Color Gray, Heated/Unheated Heated, Product Type Valve Enclosure, Nominal Pipe Size 3/4 to 2 in, Standards ASSE1060, Voltage 120V, Mounting Pad Size 44 x 102 in, Heater Wattage 1,900 W, Insulation Class R10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Liquid Propane Tankless Water Heater (7GB-LP)
- KINGSTON BRASS VPB3308 Porcelain Pedestal Sink, White (VPB3308)
- RUVATI 23" Workstation Ledge Bar Prep Kitchen Sink Undermnt 16 Ga SS Sgl Bowl (RVH8308)
- TOTO Push Button for St412M and St416M, Chrome (THU314#CP)
- HOT BOX Valve Enclosure, 30W Heater, L 19In (HF011019022)
- HOT BOX Valve Enclosure, Unheated, R8, 39 In. (LF013039028)
- HOT BOX Valve Enclosure, Unheated, R8, L 70 In. (LF026070045)
- HOT BOX Valve Enclosure, Unheated, R8, 27 In. (LF013027023)
- HOT BOX Valve Enclosure, Unheated, R8, 22 In. (LF011019022)
- HOT BOX Valve Enclosure, 60W Heater, L 27 In. (HF013027023)
- NDS Meter Box, Rectangular, 12-1/4"Hx19-3/4"W (D1500-DISB)
- Hot Box Valve Boxes & Enclosures