HOST 7420 Wine Freeze Cooling Cup; Translucent Magenta Pink
Mfr # 7420
Zoro # G304015202
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Host
- MFR # 7420
- Zoro # G304015202
- UPC # 842094174201
- Country of Origin Unknown
- Category Barware and Beverage Service
Description
The Wine Freeze is perfect for all wines. Just pop it in the fridge to cool your reds to the perfect cellar temperature or store in the freezer to chill your whites. HOST's proprietary cooling gel is precisely engineered to keep your beverage perfectly cold for hours.
For red wine, refrigerate HOST Wine Freeze Cooling Cups for at least two hours to keep your drink between fifty-eight and sixty degrees Fahrenheit
For white wine, freeze HOST Wine Freeze Cooling Cups for at least two hours to keep your drink between forty-three and fifty-three degrees Fahrenheit
Inside the BPA free plastic walls of the HOST Wine Freeze Cooling Cups lies our proprietary cooling gel. This gel was precisely engineered in house to provide the perfect temperature for white and red wines for hours
Features- Wine Freeze Cooling Cup
- Each glass is constructed with an insulated silicone band for comfortable handling
- Each glass can comfortably accommodate 85 ounces
- Hand wash only
- For the best results, place the Wine Freeze upside down in the freezer to allow the gel to evenly spread and freeze
- Color: Pink
- Material: Bpa Free Plastic, Silicone, Freezer Gel
- Weight: 0.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Infinite Switch Kit (02.19.017.00)
- TABLECRAFT Commercial Crank Can Opener, Black (10518BK)
- PANASONIC NE-1054 - Microwave Oven, 0.8 Cu. Ft., 1000 Watt, Keypad, Commercial (NE-1054F)
- HATCO Rocker Switch 7/8 X 1-1/2 Dpst (02.19.015.00)
- HOST Vacuum Stopper by (3321)
- MILWAUKEE TOOL Bottle Opener (48-22-2700)
- ALLWAY Pour Spout 5 Gallon (GPS5)
- SERVICE IDEAS Frothing Pitcher, 32 oz. with 6 oz. Increment (FROTH326)
- MONARCH SPECIALTIES Home Bar, Bar Table, Bar Height, Pub, 36" Rectangular, Small, Kitchen, Metal, Laminate, White (I 2376)
- RSVP INTERNATIONAL Beer Mug - Double Wall (BIER)
- TABLECRAFT Beverage Tub with Stand, Stainless Steel (BT2137N)
- Host Barware and Beverage Service