Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Womens Lacy Brown Composite Toe Hiker,
Mfr # 70419
Zoro # G302590428
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Brown
- Waterproof Yes
- Footwear Style 6 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 70419
- Zoro # G302590428
- UPC # 843671102679
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | B |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Women's |
Color | Brown |
Waterproof | Yes |
Footwear Style | 6 in Work Boot |
Style Number | 70419 |
Outsole Material | Direct Attached Dual Density |
Puncture Resistant Insole | Yes |
Insole System | Memory Foam |
ASTM Footwear Class | F2413-18 F/I/C |
Upper Boot Material | Leather |
Electrical Hazard Rated | EH |
Description
Womens Lacy Brown Composite Toe Hiker,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIVER CITY Classic Rain Coat, 5XL (200CX5)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YP45)
- UNIMED Wire Wall-Mount Glove Box Holder, 4-Box, Horiz, Stainless Steel, White (BHQH004060)
- KIDDE Fire Extinguisher, 5B:C, Halotron, 5 lb (PROPLUS5HM)
- HOSS BOOT CO Moxie Trades Womens Lacy Olive Composit (MT26026)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- HOSS BOOT CO Hoss Mens Blast Trekker 400G Insulated (60242)
- HOSS BOOT CO Hoss Mens Eric Hi Brown Oblique Safety T (50239)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- HOSS BOOT CO Hoss Mens Traverse Puncture Resistant H (60260)
- NORTHSIDE Size 13 M, Men's Thomason Nano Toe Work Shoe, Medium Brown PR (322282M211XX130XXX)
- Hoss Boot Co Composite Toe Boots and Shoes