Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Womens Lacy Black Composite Toe Hiker,
Mfr # 70120
Zoro # G902642664
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Black
- Waterproof Yes
- Upper Boot Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 70120
- Zoro # G902642664
- UPC # 843671102969
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 5.5 |
Footwear Width | D |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Women's |
Color | Black |
Waterproof | Yes |
Upper Boot Material | Leather |
ASTM Footwear Class | F2413-18 F/I/C |
Insole System | Memory Foam |
Style Number | 70120 |
Electrical Hazard Rated | EH |
Puncture Resistant Insole | Yes |
Outsole Material | Direct Attached Dual Density |
Footwear Style | 6 in Work Boot |
Description
Womens Lacy Black Composite Toe Hiker,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44307)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (DL110)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Medium (204BL-21M)
- VIKING Size 9 Unisex Steel Rubber Boot, Brown (VW22)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- HOSS BOOT CO Hoss Mens Cartwright II Composite Toe P (90215)
- HOSS BOOT CO Hoss Mens Rim Fly Black and Red Composi (50152)
- HOSS BOOT CO Hoss Mens Sparks Static Dissipative Com (10167)
- HOSS BOOT CO Hoss Mens Eric Lo black Oblique Toe Hik (50138)
- HOSS BOOT CO Hoss Mens Reno Waterproof Composite Toe (10229)
- ROCKPORT WORKS Athletic Shoe, M, 8 1/2, Black (RK4689-M-08.5)
- Hoss Boot Co Composite Toe Boots and Shoes