Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Womens Lacy Black Composite Toe Hiker,
Mfr # 70120
Zoro # G602642711
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Black
- Waterproof Yes
- Style Number 70120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 70120
- Zoro # G602642711
- UPC # 843671103058
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | D |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Women's |
Color | Black |
Waterproof | Yes |
Style Number | 70120 |
Insole System | Memory Foam |
Upper Boot Material | Leather |
Puncture Resistant Insole | Yes |
ASTM Footwear Class | F2413-18 F/I/C |
Electrical Hazard Rated | EH |
Outsole Material | Direct Attached Dual Density |
Footwear Style | 6 in Work Boot |
Description
Womens Lacy Black Composite Toe Hiker,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Encapsulated Suit, XL, Yellow, Tychem(R) 10000, Zipper (TK554TLYXL000100)
- COMEAUX CAPS Reversible Cap, Assorted Designs, OSFM (2000E)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (RF6YL)
- SELLSTROM DP4 Series - Polycarbonate Face Shields - Flip-up IR Visor (S32261)
- HOSS BOOT CO Moxie Trades Womens Lacy Olive Composit (MT26026)
- HOSS BOOT CO Hoss Mens Carson 6" Brown Composite Toe (60413)
- HOSS BOOT CO Hoss Mens Express Grey Slip-Resistant C (13032)
- HOSS BOOT CO Hoss Mens Range Brown Composite Toe Hea (61110)
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- WOLVERINE Size 11 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- Hoss Boot Co Foot Protection