Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Womens Angelina Twin Gore Slip On featu
Mfr # MT70127
Zoro # G902590378
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Black
- Footwear Width B
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoss Boot Co
- MFR # MT70127
- Zoro # G902590378
- UPC # 843671120529
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 5.5 |
Footwear Width | B |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Women's |
Color | Black |
Waterproof | No |
Puncture Resistant Insole | Yes |
Outsole Material | Direct Attached Dual Density |
Insole System | Fast Rebound Super Cushion |
ASTM Footwear Class | F2413-18 F/I/C |
Upper Boot Material | Leather |
Footwear Style | 6 in Work Boot |
Electrical Hazard Rated | EH |
Style Number | MT70127 |
Description
Womens Angelina Twin Gore Slip On featu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W, White (TB-5-00)
- WOLVERINE Size 10-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- 3M Fire Barrier Putty, 1.45 x 6In H, Red Brwn (PUTTYSTK R)
- CARHARTT High Visibility Zip Up Sweatshirt, L (104988-BLMLREG)
- HOSS BOOT CO Moxie Trades Womens Lacy Olive Composit (MT26026)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- HOSS BOOT CO Hoss Mens Rim Fly Black and Red Composi (50152)
- HOSS BOOT CO Hoss Mens Cartwright II Composite Toe P (90215)
- HOSS BOOT CO Hoss Mens Carson 6" Brown Composite Toe (60413)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- CHIPPEWA 6-Inch Work Boot, EE, 13, Brown (72301 13 EE)
- Hoss Boot Co Composite Toe Boots and Shoes