Shop All Composite Toe Boots and Shoes
Hoss Boot Co
The mens Carson is a 6" composite toe,
Mfr # 60113
Zoro # G102641368
product price: $145.00
/ea
Free Shipping & Returns
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60113
- Zoro # G102641368
- UPC # 843671014200
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12.5 |
Footwear Width | 2E |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Black |
Waterproof | No |
Outsole Material | Rubber |
Style Number | 60113 |
Footwear Style | 6 in Work Boot |
Insole System | Fast Rebound Super Cushion |
Electrical Hazard Rated | EH |
Upper Boot Material | Leather |
ASTM Footwear Class | F2413-18 M/I/C |
Description
The mens Carson is a 6 In. composite toe,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY CRA-18W HDG 18" Sch 40 x 3.0"o.d. Riser (1033-W)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 50 PK (67-246/XXL)
- SCHNEIDER ELECTRIC Replacement Cap For Xvb Wiring Base (XVBC081)
- CARHARTT AH0202 M Flc 2in1 Hat (A202-DKB)
- HOSS BOOT CO Hoss Mens Express Grey Slip-Resistant C (13032)
- HOSS BOOT CO Hoss Mens Eric Hi Brown Oblique Safety T (50239)
- HOSS BOOT CO Hoss Mens Carson 6" Brown Composite Toe (60413)
- HOSS BOOT CO Hoss Mens Range Black Composite Toe Hea (60108)
- HOSS BOOT CO Hoss Mens Eric Lo black Oblique Toe Hik (50138)
- HOSS BOOT CO Hoss Mens Sparks Static Dissipative Com (10167)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00554 M 115)
- Hoss Boot Co Composite Toe Boots and Shoes