Shop All Steel Toe Boots
Hoss Boot Co
Size 9 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # 60122
Zoro # G002643554
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width 2E
- Upper Boot Material Leather
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60122
- Zoro # G002643554
- UPC # 843671103386
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | 2E |
Footwear Width | 2E |
Details
Footwear Style | 6 in Work Boot |
Gender | Men's |
Upper Boot Material | Leather |
Item | Work Boot |
Toe Type | Steel |
Outsole Material | Direct Attached Dual Density |
Style Number | 60122 |
Color | Black |
Waterproof | Yes |
ASTM Footwear Class | F2413-18 M/I/C |
Electrical Hazard Rated | EH |
Insole System | Memory Foam |
Description
Hoss Mens Adam Black Steel Toe Hiker,M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 7 1/2 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- JUSTRITE Spill Containment Indoor/Outdoor Drum Caddy, Fits 55 Gallon Drums, Polyethylene, Yellow - 28664 (28664)
- 3M Chin Strap, For Use With 3M(TM) SecureFit(TM) X5000 Series Safety Helmets Black (X5-S4PTCS1)
- ZORO SELECT 2.5" Diameter Plastic Stanchion - Black, 40" Height, 6 pk (96403-6)
- HOSS BOOT CO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (60542)
- HOSS BOOT CO Size 6 Women's 6 in Work Boot Steel Work Boot, Tan (MT50161)
- HOSS BOOT CO Size 9.5 Men's 6 in Work Boot Steel Work Boot, Black (60122)
- HOSS BOOT CO Size 7 Women's 8 in Work Boot Steel Work Boot, Black (MT50165)
- HOSS BOOT CO Size 13 Men's 6 in Work Boot Steel Work Boot, Black (60122)
- HOSS BOOT CO Size 7.5 Men's 6 in Work Boot Steel Work Boot, Brown (60542)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- Hoss Boot Co Foot Protection