Shop All Steel Toe Boots
Hoss Boot Co
Size 8.5 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # 60122
Zoro # G602643534
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width 2E
- Upper Boot Material Leather
- Outsole Material Direct Attached Dual Density
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60122
- Zoro # G602643534
- UPC # 843671103379
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8.5 |
Width | 2E |
Footwear Width | 2E |
Details
Footwear Style | 6 in Work Boot |
Gender | Men's |
Upper Boot Material | Leather |
Item | Work Boot |
Outsole Material | Direct Attached Dual Density |
Electrical Hazard Rated | EH |
Toe Type | Steel |
Color | Black |
Insole System | Memory Foam |
Style Number | 60122 |
Waterproof | Yes |
ASTM Footwear Class | F2413-18 M/I/C |
Description
Hoss Mens Adam Black Steel Toe Hiker,M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 3 High Visibility Orange Mesh Safety Vest - Large/X-Large (48-73-5136)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, L (471310)
- BRADY Locking Spill Control Cart (SC-CART)
- ANSELL N27, Fully Textured Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Blue (N272)
- HOSS BOOT CO Size 9.5 Men's 6 in Work Boot Steel Work Boot, Brown (60542)
- HOSS BOOT CO Size 9.5 Women's 6 in Work Boot Steel Work Boot, Brown (70423)
- HOSS BOOT CO Size 11.5 Men's 6 in Work Boot Steel Work Boot, Black (60122)
- HOSS BOOT CO Size 10.5 Men's 6 in Work Boot Steel Work Boot, Black (60122)
- HOSS BOOT CO Size 9.5 Men's 6 in Work Boot Steel Work Boot, Black (60122)
- HOSS BOOT CO Size 13 Men's 6 in Work Boot Steel Work Boot, Black (60122)
- CARHARTT Size 9 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 9 W)
- Hoss Boot Co Foot Protection