Shop All Steel Toe Boots
Hoss Boot Co
Size 11.5 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # 60122
Zoro # G602589900
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Boot Material Leather
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60122
- Zoro # G602589900
- UPC # 843671103577
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11.5 |
Width | D |
Footwear Width | D |
Details
Footwear Style | 6 in Work Boot |
Gender | Men's |
Upper Boot Material | Leather |
Item | Work Boot |
Color | Black |
Outsole Material | Direct Attached Dual Density |
Electrical Hazard Rated | EH |
ASTM Footwear Class | F2413-18 M/I/C |
Toe Type | Steel |
Waterproof | Yes |
Insole System | Memory Foam |
Style Number | 60122 |
Description
Hoss Mens Adam Black Steel Toe Hiker,M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Lime 3XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- HARRIS INDUSTRIES HMIG Label, 1 In. H, 3 In. W, PK720 (01LB26517)
- 3M DBI-SALA Cable Vertical Safety System, 60 ft, 620 lb Weight Capacity, Silver (6118060)
- ANSELL Alphatec Chemical Resistant Gloves, Nitrile, 18 in Length, 22 mil Thickness, L (9), Green, 1 Pair (37-185)
- HOSS BOOT CO Size 7 Women's 8 in Work Boot Steel Work Boot, Black (MT50165)
- HOSS BOOT CO Size 9.5 Men's 6 in Work Boot Steel Work Boot, Brown (60542)
- HOSS BOOT CO Size 9.5 Men's 6 in Work Boot Steel Work Boot, Black (60122)
- HOSS BOOT CO Size 6 Women's 8 in Work Boot Steel Work Boot, Black (MT50165)
- HOSS BOOT CO Size 13 Men's 6 in Work Boot Steel Work Boot, Black (60122)
- HOSS BOOT CO Size 6 Women's 6 in Work Boot Steel Work Boot, Tan (MT50161)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- Hoss Boot Co Foot Protection