Shop All Plain-Toe Work Boots and Shoes
Hoss Boot Co
Moxie Trades Womens Tina MetGuard Boot,
Mfr # MT20518
Zoro # G702643182
product price: $164.00
/ea
Free Shipping & Returns
$164.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Leather
- Gender Women's
- Toe Type Composite
- Footwear Style Met Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # MT20518
- Zoro # G702643182
- UPC # 843671117109
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | D |
Details
Color | Black |
Material | Leather |
Gender | Women's |
Toe Type | Composite |
Footwear Style | Met Guard |
Waterproof | Yes |
Style Number | MT20518 |
Outsole Material | Direct Attached Dual Density |
ASTM Footwear Class | F2413-18 F/I/C |
Electrical Hazard Rated | EH |
Puncture Resistant Insole | Yes |
Insole System | Full Cushion |
Item | Work Boot |
Description
Moxie Trades Womens Tina MetGuard Boot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-3C-PK (7210-3C-PK)
- PYRAMEX Hard Hat Accessories Full Brim 4-Point Ratchet Suspension Only (HP241)
- NMC Caution Look Out For Forklifts Sign, C550RB (C550RB)
- DELTA PLUS Over-the-Head Electronic Ear Muffs, 22 dB, QuieTunes, Green (COM-660R)
- HOSS BOOT CO Hoss Mens Hudson Brown 400G Insulated H (60466)
- HOSS BOOT CO Hoss Mens Tracker Brown Waterproof Hike (50251)
- HOSS BOOT CO Hoss Mens Lorne Brown Soft Toe Hiker, M (60473)
- HOSS BOOT CO Hoss Mens Tracker Brown Waterproof Hike (50251)
- HOSS BOOT CO Mens 6" Carson is a classic style utili (60414)
- HOSS BOOT CO Hoss Mens Range Brown Soft Toe Hiker (61172)
- GENUINE GRIP Oxford Dress Shoes, Men, Black, 9540-14W, PR (9540-14W)
- Hoss Boot Co Plain-Toe Work Boots and Shoes