Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Moxie Trades Womens Tina MetGuard Boot,
Mfr # MT20518
Zoro # G002589753
product price: $164.00
/ea
Free Shipping & Returns
$164.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Black
- Footwear Width D
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # MT20518
- Zoro # G002589753
- UPC # 843671117116
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | D |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Women's |
Color | Black |
Waterproof | Yes |
Outsole Material | Direct Attached Dual Density |
Insole System | Full Cushion |
ASTM Footwear Class | F2413-18 F/I/C |
Puncture Resistant Insole | Yes |
Upper Boot Material | Leather |
Electrical Hazard Rated | EH |
Style Number | MT20518 |
Footwear Style | Met Guard |
Description
Moxie Trades Womens Tina MetGuard Boot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Rain Jacket, Reflctv Piping, Lime, L-XL (RWJ106-L-XL)
- PIG Spill Containment Pallet, 4-Drum, 53" L (PAK606-WD)
- HY-KO 3In Silver Prism Letters, 5PK (A02133)
- TILLMAN Double Palm Gloves, PR (1515B)
- HOSS BOOT CO Hoss Mens Traverse Puncture Resistant H (60260)
- HOSS BOOT CO Hoss Mens Eric Hi Brown Oblique Safety T (50239)
- HOSS BOOT CO Hoss Mens Range Black Composite Toe Hea (60108)
- HOSS BOOT CO Hoss Mens Express Grey Slip-Resistant C (13032)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- HOSS BOOT CO Moxie Trades Womens Lacy Olive Composit (MT26026)
- TIMBERLAND PRO 8-Inch Work Boot, M, 8, Brown, PR (TB089646214)
- Hoss Boot Co Foot Protection