Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Moxie Trades Womens Lacy Olive Composit
Mfr # MT26026
Zoro # G902589884
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Olive
- Footwear Width B
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # MT26026
- Zoro # G902589884
- UPC # 843671117482
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | B |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Women's |
Color | Olive |
Waterproof | No |
ASTM Footwear Class | F2413-18 F/I/C |
Style Number | MT26026 |
Insole System | Fast Rebound Super Cushion |
Outsole Material | Direct Attached Dual Density |
Puncture Resistant Insole | Yes |
Footwear Style | 6 in Work Boot |
Upper Boot Material | Leather |
Electrical Hazard Rated | EH |
Description
Moxie Trades Womens Lacy Olive Composit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP-STRIP Self Adhesive, SlipStrip, 1.5x36In, PK6 (361506)
- SUPERIOR GLOVE Gloves, Grain Goatskin, M, PK 12 (378GKTAM)
- GVS-RPB RPB Safety Nova 3 Side Padding, Size A-10 (NV3-732-A10)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y65 (473Y65)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- HOSS BOOT CO Hoss Womens Reno Waterproof Composite T (20230)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- HOSS BOOT CO Hoss Mens Eric Hi Brown Oblique Safety T (50239)
- HOSS BOOT CO Hoss Mens Rim Fly Black and Red Composi (50152)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- TIMBERLAND PRO Mens PRO(R) Disruptor AlloyToe Chukka (TB0A1BAB214)
- Hoss Boot Co Foot Protection