Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Moxie Trades Womens Lacy Olive Composit
Mfr # MT26026
Zoro # G702589848
product price: $128.00
/ea
Free Shipping & Returns
$128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Olive
- Footwear Width B
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # MT26026
- Zoro # G702589848
- UPC # 843671117451
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6.5 |
Footwear Width | B |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Women's |
Color | Olive |
Waterproof | No |
Outsole Material | Direct Attached Dual Density |
Puncture Resistant Insole | Yes |
Electrical Hazard Rated | EH |
Insole System | Fast Rebound Super Cushion |
Upper Boot Material | Leather |
Style Number | MT26026 |
Footwear Style | 6 in Work Boot |
ASTM Footwear Class | F2413-18 F/I/C |
Description
Moxie Trades Womens Lacy Olive Composit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Report Unsafe Equipment, EN (P0054)
- AIGNER INDEX Label Holder, Mag, 1/2x6, Bk/Br, PK25 (MC506)
- DICKIES Work Pants, Mens, 40" Waist, 30" Inseam (P874CH 40 30)
- MCR SAFETY Cut Resistant Gloves, Black/Blue, XXS, PR (VP92793PUXXS)
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- HOSS BOOT CO Moxie Trades Womens Lacy Olive Composit (MT26026)
- HOSS BOOT CO Hoss Mens Eric Hi Brown Oblique Safety T (50239)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- HOSS BOOT CO Hoss Mens Sparks Static Dissipative Com (10167)
- HOSS BOOT CO Hoss Mens Tikaboo Brown Ultra-Lite Hike (60406)
- ARIAT Size 12 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- Hoss Boot Co Foot Protection