Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Mens 6" waterproof composite toe intern
Mfr # 30404
Zoro # G502589598
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Footwear Width M
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoss Boot Co
- MFR # 30404
- Zoro # G502589598
- UPC # 843671002696
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 5 |
Footwear Width | M |
Details
Item | Work Shoe |
Toe Type | Composite |
Gender | Men's |
Color | Brown |
Waterproof | No |
Style Number | 30404 |
Upper Boot Material | Leather |
ASTM Footwear Class | F2413-18 M/I/C |
Electrical Hazard Rated | EH |
Footwear Style | Met Guard |
Outsole Material | Direct Attached Dual Density |
Insole System | Memory Foam |
Description
Mens 6 In. waterproof composite toe intern
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, XL, 100 PK, Green (53CV59)
- NMC Danger Do Not Operate Equipment Lock-Out Tag, Pk10 (LOTAG11)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470R12 (470R12)
- WERNER R431006-R 6ft Bantam Web Self-Retracting (R431006-R)
- HOSS BOOT CO Hoss Mens Rim Fly Black and Red Composi (50152)
- HOSS BOOT CO Hoss Mens Range Black Composite Toe Hea (60108)
- HOSS BOOT CO Hoss Mens Tikaboo Brown Ultra-Lite Hike (60406)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- GEORGIA BOOT Size 9 Alloy Alloy Toe Boots, Brown (GB00522 M 090)
- Hoss Boot Co Composite Toe Boots and Shoes