Shop All Plain-Toe Work Boots and Shoes
Hoss Boot Co
Mens 6" Tikaboo is an ultra lightweight
Mfr # 60240
Zoro # G602642001
product price: $175.00
/ea
Free Shipping & Returns
$175.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60240
- Zoro # G602642001
- UPC # 843671013814
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Details
Item | Mens 6" Tikaboo is an ultra lightweight |
Description
Mens 6 In. Tikaboo is an ultra lightweight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (717-08-V)
- NMC Forklift Inspection, Pk25 (RPT181)
- OPEN ROAD Jacket, Hi-Vis, Class 1,150D, Black, L (6323JB-L)
- NAPCO Low Transmitter, White, For Window, Door (GEM-TRANSLP-BRN)
- HOSS BOOT CO Hoss Mens Tikaboo Brown Ultra-Lite Hike (60406)
- HOSS BOOT CO Mens 6" Carson is a classic style utili (60414)
- HOSS BOOT CO Mens 6" Carson is a classic style utili (60414)
- HOSS BOOT CO Hoss Mens Cartwright II Soft Toe Pull-o (90216)
- HOSS BOOT CO Moxie Trades Womens Tina MetGuard Boot, (MT20518)
- HOSS BOOT CO Hoss Mens Range Brown Soft Toe Hiker (61172)
- MUCK BOOT CO 11 Men's Black (CHS-000A/11)
- Hoss Boot Co Plain-Toe Work Boots and Shoes