Shop All Plain-Toe Work Boots and Shoes
Hoss Boot Co
Mens 6" Carson is a classic style utili
Mfr # 60414
Zoro # G402641761
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- Gender Men's
- Toe Type Soft
- Footwear Style 6 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoss Boot Co
- MFR # 60414
- Zoro # G402641761
- UPC # 843671109098
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | 4E |
Details
Color | Brown |
Material | Leather |
Gender | Men's |
Toe Type | Soft |
Footwear Style | 6 in Work Boot |
Waterproof | No |
Insole System | Full Cushion |
Electrical Hazard Rated | EH |
ASTM Footwear Class | F2892-18 |
Style Number | 60414 |
Item | Work Boot |
Outsole Material | Rubber |
Description
Mens 6 In. Carson is a classic style utili
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Calibration Kit, 58L (18102189)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, L, 1 PR (1095-L (9))
- TALON TRAX Size 11 Men's Steel Rubber Boot, Black (21A582)
- MASTER MAGNETICS Magnetic Card Holder 1.75Inx50Ft (RE40)
- HOSS BOOT CO Mens 6" Carson is a classic style utili (60414)
- HOSS BOOT CO Mens 6" Carson is a classic style utili (60414)
- HOSS BOOT CO Mens 6" Carson is a classic style utili (60414)
- HOSS BOOT CO Hoss Mens Range Brown Soft Toe Hiker (61172)
- HOSS BOOT CO Hoss Mens Tracker Brown Waterproof Hike (50251)
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB038022242)
- Hoss Boot Co Plain-Toe Work Boots and Shoes