Shop All Plain-Toe Work Boots and Shoes
Hoss Boot Co
Mens 6" Carson is a classic style utili
Mfr # 60414
Zoro # G202641862
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 10
- Material Leather
- Gender Men's
- Toe Type Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60414
- Zoro # G202641862
- UPC # 843671109241
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | 6E |
Details
Color | Brown |
Material | Leather |
Gender | Men's |
Toe Type | Soft |
Footwear Style | 6 in Work Boot |
Waterproof | No |
Style Number | 60414 |
ASTM Footwear Class | F2892-18 |
Insole System | Full Cushion |
Electrical Hazard Rated | EH |
Item | Work Boot |
Outsole Material | Rubber |
Description
Mens 6 In. Carson is a classic style utili
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Black, PR (IEXT-FRIBLK-06-XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 12PK (92752S)
- DIXON Industrial Fog Nozzle, 1", NPSH, Black (HFN100-FM)
- CORTINA SAFETY PRODUCTS 28" Traffic Cone, Reflective, Orange W/ Black Base, 7bs, 03-500-10 (03-500-10)
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- HOSS BOOT CO Hoss Mens Eric Hi Brown Oblique Toe Sft (50250)
- HOSS BOOT CO Mens 6" Tikaboo is an ultra lightweight (60240)
- HOSS BOOT CO The mens Watchman, a 6" duty boot, util (51170)
- HOSS BOOT CO The mens Watchman, a 6" duty boot, util (51170)
- HOSS BOOT CO Hoss Mens Tracker Brown Waterproof Hike (50251)
- GEORGIA BOOT AMP Insole, XLM (GB00110)
- Hoss Boot Co Plain-Toe Work Boots and Shoes