Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Mens 6" Blocker composite toe, waterpro
Mfr # 60701
Zoro # G602642131
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Oblique Aluminum
- Gender Men's
- Color Brown
- Waterproof Yes
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoss Boot Co
- MFR # 60701
- Zoro # G602642131
- UPC # 843671100200
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | 4E |
Details
Item | Work Boot |
Toe Type | Oblique Aluminum |
Gender | Men's |
Color | Brown |
Waterproof | Yes |
Outsole Material | Rubber |
Electrical Hazard Rated | EH |
Footwear Style | 6 in Work Boot |
Insole System | Fast Rebound Super Cushion |
Upper Boot Material | Leather |
Style Number | 60701 |
ASTM Footwear Class | F2413-18 M/I/C |
Description
Mens 6 In. Blocker composite toe,waterpro
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (SMG-C91-012)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ)
- ACCUFORM Poster, Safety Guidelines For, 18 x 24 In. (SP124485L)
- SINGER SAFETY Vibration Compound, 5Gallon (23000105)
- HOSS BOOT CO Hoss Mens Eric Hi Brown Oblique Safety T (50239)
- HOSS BOOT CO Hoss Mens Rim Fly Black and Red Composi (50152)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- HOSS BOOT CO Hoss Mens Tikaboo Brown Ultra-Lite Hike (60406)
- HOSS BOOT CO Mens 6" Tikaboo is an ultra lightweight (60240)
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- WOLVERINE Size 13 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- Hoss Boot Co Foot Protection