Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Mens 6" Blocker composite toe, waterpro
Mfr # 60701
Zoro # G002642137
product price: $140.00
/ea
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Oblique Aluminum
- Gender Men's
- Color Brown
- Size 11
- Footwear Width 4E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60701
- Zoro # G002642137
- UPC # 843671100224
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | 4E |
Details
Item | Work Boot |
Toe Type | Oblique Aluminum |
Gender | Men's |
Color | Brown |
Waterproof | Yes |
Upper Boot Material | Leather |
Electrical Hazard Rated | EH |
Insole System | Fast Rebound Super Cushion |
ASTM Footwear Class | F2413-18 M/I/C |
Footwear Style | 6 in Work Boot |
Outsole Material | Rubber |
Style Number | 60701 |
Description
Mens 6 In. Blocker composite toe,waterpro
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8.5"W x 5.5"H Two-Sided Nameplate, PK10 (192812)
- NMC Danger Acetylene Sign, D3R (D3R)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 50 30)
- NMC Danger Flammable Gas Sign, D276A (D276A)
- HOSS BOOT CO Hoss Womens Reno Waterproof Composite T (20230)
- HOSS BOOT CO Hoss Mens Tikaboo Brown Ultra-Lite Hike (60406)
- HOSS BOOT CO Hoss Mens Reno Waterproof Composite Toe (10229)
- HOSS BOOT CO Hoss Womens Reno Waterproof Composite T (20230)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- HOSS BOOT CO Hoss Mens Express Grey Slip-Resistant C (13032)
- GEORGIA BOOT Size 9.5 Alloy Alloy Toe Boots, Brown (GB00556 W 095)
- Hoss Boot Co Foot Protection