Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Womens Reno Waterproof Composite T
Mfr # 20230
Zoro # G802642924
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Black
- Waterproof Yes
- Upper Boot Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 20230
- Zoro # G802642924
- UPC # 843671104215
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | M |
Details
Item | Work Shoe |
Toe Type | Composite |
Gender | Women's |
Color | Black |
Waterproof | Yes |
Upper Boot Material | Leather |
Electrical Hazard Rated | EH |
Style Number | 20230 |
Footwear Style | Athletic Shoe |
ASTM Footwear Class | F2413-18 M/I/C |
Outsole Material | Rubber |
Insole System | Fast Rebound Super Cushion |
Description
Hoss Womens Reno Waterproof Composite T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drivers Gloves, Cowhide, L, Yellow, PR (4TJX8)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48862)
- HUBBELL GAI-TRONICS Strobe Light, Aluminum/Plastc, Blue, 120VAC (540-001)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 1 PR (6620L)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- HOSS BOOT CO Mens 6" Tikaboo is an ultra lightweight (60240)
- HOSS BOOT CO Hoss Mens Carson 6" Brown Composite Toe (60413)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- HOSS BOOT CO Hoss Mens Rim Fly Black and Red Composi (50152)
- DANNER Size 12 Men's 8 in Work Boot Alloy Work Boot, Black (17311-12EE)
- Hoss Boot Co Composite Toe Boots and Shoes