Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Womens Reno Waterproof Composite T
Mfr # 20230
Zoro # G302642929
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Black
- Size 7
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 20230
- Zoro # G302642929
- UPC # 843671104208
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | M |
Details
Item | Work Shoe |
Toe Type | Composite |
Gender | Women's |
Color | Black |
Waterproof | Yes |
ASTM Footwear Class | F2413-18 M/I/C |
Footwear Style | Athletic Shoe |
Style Number | 20230 |
Electrical Hazard Rated | EH |
Insole System | Fast Rebound Super Cushion |
Outsole Material | Rubber |
Upper Boot Material | Leather |
Description
Hoss Womens Reno Waterproof Composite T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-500-595-YL)
- STRANCO Die Cut Letter Label, T, 10 Cards, PK10 (DBV-3-T-10)
- EPSON Portable Label Printer, LABELWORKS PX Series, Single Color Capability (LW-PX300GL)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester (IEX-MGG-06-XXL)
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- HOSS BOOT CO Moxie Trades Womens Lacy Olive Composit (MT26026)
- HOSS BOOT CO Hoss Mens Eric Hi Brown Oblique Safety T (50239)
- HOSS BOOT CO Hoss Mens Reno Waterproof Composite Toe (10229)
- HOSS BOOT CO Hoss Mens Eric Lo black Oblique Toe Hik (50138)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 8, Black, PR (A7127)
- Hoss Boot Co Foot Protection