Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Womens Reno Waterproof Composite T
Mfr # 20230
Zoro # G102642730
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Black
- Waterproof Yes
- ASTM Footwear Class F2413-18 M/I/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoss Boot Co
- MFR # 20230
- Zoro # G102642730
- UPC # 843671104253
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | M |
Details
Item | Work Shoe |
Toe Type | Composite |
Gender | Women's |
Color | Black |
Waterproof | Yes |
ASTM Footwear Class | F2413-18 M/I/C |
Footwear Style | Athletic Shoe |
Outsole Material | Rubber |
Insole System | Fast Rebound Super Cushion |
Upper Boot Material | Leather |
Electrical Hazard Rated | EH |
Style Number | 20230 |
Description
Hoss Womens Reno Waterproof Composite T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- VIKING Viking Journeyman 420D Bib Pant Green (3305P-S)
- GLOBAL INDUSTRIAL Replacement ABS Plastic Shower Head For Emergency Shower (708RP539)
- NMC Ip Lockout Tag, Pk25 (IPT327838)
- HOSS BOOT CO Hoss Mens Range Black Composite Toe Hea (60108)
- HOSS BOOT CO Hoss Mens Stomp Oblique Toe Hiker, Men, (60203)
- HOSS BOOT CO Hoss Mens Sparks Static Dissipative Com (10167)
- HOSS BOOT CO Hoss Mens Blast Trekker 400G Insulated (60242)
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 9-1/2, EE, Pull On, 11inH, PR (SE4812)
- Hoss Boot Co Composite Toe Boots and Shoes