Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Traverse Puncture Resistant H
Mfr # 60260
Zoro # G402589902
product price: $165.00
/ea
Free Shipping & Returns
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Insole System Memory Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60260
- Zoro # G402589902
- UPC # 843671008834
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | D |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Brown |
Waterproof | Yes |
Insole System | Memory Foam |
Footwear Style | 6 in Work Boot |
Electrical Hazard Rated | EH |
Puncture Resistant Insole | Yes |
Style Number | 60260 |
Outsole Material | Direct Attached Dual Density |
ASTM Footwear Class | F2413-18 M/I/C |
Upper Boot Material | Leather |
Description
Hoss Mens Traverse Puncture Resistant H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUEL STICKERS Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 6''x2'', 20PK (Z-262ORD-20PK)
- EATON Tower Light LED Module Flashing, Red (SL4-BL120-R)
- DURATECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (82909SC5)
- JACKSON SAFETY Headgear HDG20 131-B (29076)
- HOSS BOOT CO Hoss Mens Traverse Puncture Resistant H (60260)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- HOSS BOOT CO Hoss Mens Trail Grey Composite Toe Hike (53023)
- HOSS BOOT CO Hoss Mens Cartwright II Composite Toe P (90215)
- HOSS BOOT CO Hoss Mens Carson 6" Brown Composite Toe (60413)
- HOSS BOOT CO Hoss Mens Reno Waterproof Composite Toe (10229)
- WOLVERINE Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- Hoss Boot Co Composite Toe Boots and Shoes