Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Traverse Puncture Resistant H
Mfr # 60260
Zoro # G102589806
product price: $165.00
/ea
Free Shipping & Returns
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Upper Boot Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60260
- Zoro # G102589806
- UPC # 843671008759
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | 2E |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Brown |
Waterproof | Yes |
Upper Boot Material | Leather |
Outsole Material | Direct Attached Dual Density |
Style Number | 60260 |
Footwear Style | 6 in Work Boot |
Puncture Resistant Insole | Yes |
Insole System | Memory Foam |
ASTM Footwear Class | F2413-18 M/I/C |
Electrical Hazard Rated | EH |
Description
Hoss Mens Traverse Puncture Resistant H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip Female QD Base Mount (FSQD-BPT)
- STEINER Weldlite Welding Jacket, 45", Green, 4XL (1036-4X)
- GVS-RPB RPB Safety Heavy Duty Blast Suit, XXL (07-755-XXL)
- ABBOTT RUBBER ABBOTT RUBBER JAHN-150 Nozzle, 1-1/2 in NPT, Thermoplastic Rubber (JAHN-150)
- HOSS BOOT CO Hoss Mens Traverse Puncture Resistant H (60260)
- HOSS BOOT CO Hoss Mens Eric Hi Brown Oblique Safety T (50239)
- HOSS BOOT CO Hoss Womens Reno Waterproof Composite T (20230)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- HOSS BOOT CO Hoss Mens Express Grey Slip-Resistant C (13032)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- TIMBERLAND PRO Size 11 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- Hoss Boot Co Foot Protection