Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Tracker Brown Waterproof Hike
Mfr # 50251
Zoro # G502589758
product price: $120.00
/ea
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Electrical Hazard Rated EH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 50251
- Zoro # G502589758
- UPC # 843671108114
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | M |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Brown |
Waterproof | Yes |
Electrical Hazard Rated | EH |
Footwear Style | Hiker |
Upper Boot Material | Leather |
Style Number | 50251 |
ASTM Footwear Class | F2413-18 M/I/C |
Outsole Material | EVA/Rubber |
Insole System | Fast Rebound Super Cushion |
Description
Hoss Mens Tracker Brown Waterproof Hike
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Gen-U 925 #6015 PR (Rum 6015 2XL)
- GLOWEAR BY ERGODYNE Hi-Vis Lime-Blank Reflective Snapback Hat (8933)
- GEMTOR Trauma Relief Strap Univ, PR (TRS-01)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (118S0035CH)
- HOSS BOOT CO Mens 6" Tikaboo is an ultra lightweight (60240)
- HOSS BOOT CO Hoss Mens Trail Grey Composite Toe Hike (53023)
- HOSS BOOT CO Hoss Mens Eric Hi Brown Oblique Safety T (50239)
- HOSS BOOT CO Mens 6" Blocker composite toe, waterpro (60701)
- HOSS BOOT CO Hoss Mens Range Black Composite Toe Hea (60108)
- HOSS BOOT CO Hoss Mens Blast Trekker 400G Insulated (60242)
- GEORGIA BOOT Size 11.5 Alloy Alloy Toe Boots, Brown (GB00522 M 115)
- Hoss Boot Co Composite Toe Boots and Shoes