Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Tikaboo Brown Ultra-Lite Hike
Mfr # 60406
Zoro # G902589785
product price: $145.00
/ea
Free Shipping & Returns
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Insole System Memory Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60406
- Zoro # G902589785
- UPC # 843671006489
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | M |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Brown |
Waterproof | Yes |
Insole System | Memory Foam |
Outsole Material | Rubber |
ASTM Footwear Class | F2413-18 M/I/C |
Electrical Hazard Rated | EH |
Upper Boot Material | Leather |
Style Number | 60406 |
Footwear Style | 6 in Work Boot |
Description
Hoss Mens Tikaboo Brown Ultra-Lite Hike
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP 4Ft REPLACEMENT Hook And Loop STRAP (10815)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 221 L, CGA 165 Connection (221L-309)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, EVA Foam/TPR/Spandex (SP2-91-010)
- MCR SAFETY Leather Gloves, Brown, L, PK12 (36336KL)
- HOSS BOOT CO Hoss Mens Blast Trekker 400G Insulated (60242)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- HOSS BOOT CO Hoss Mens Eric Lo black Oblique Toe Hik (50138)
- HOSS BOOT CO Hoss Mens Traverse Puncture Resistant H (60260)
- HOSS BOOT CO Hoss Mens Sparks Static Dissipative Com (10167)
- DANNER 6-Inch Work Boot, D, 9, Brown, PR (13879-9D)
- Hoss Boot Co Composite Toe Boots and Shoes