Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Tikaboo Brown Ultra-Lite Hike
Mfr # 60406
Zoro # G302589750
Free Shipping & Returns
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Upper Boot Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoss Boot Co
- MFR # 60406
- Zoro # G302589750
- UPC # 843671006571
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 |
Footwear Width | W |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Brown |
Waterproof | Yes |
Upper Boot Material | Leather |
Style Number | 60406 |
ASTM Footwear Class | F2413-18 M/I/C |
Footwear Style | 6 in Work Boot |
Insole System | Memory Foam |
Electrical Hazard Rated | EH |
Outsole Material | Rubber |
Description
Hoss Mens Tikaboo Brown Ultra-Lite Hike
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN XL Pearl/Gold Goat Plm, Spndx-Cd, PR (1490-XL)
- SIGNMISSION OSHA Notice Sign, PPE Required, 14in X 10in Decal, 14" W, 10" H, Landscape, PPE Required Sign (OS-NS-D-1014-L-17769)
- ESS Rplmt Lens, CDI MAX, Clear (740-0412)
- REEBOK Work Shoes, 9-1/2, W, Black, Steel, Mens, PR (RB4093)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- HOSS BOOT CO Mens 6" Blocker composite toe, waterpro (60701)
- HOSS BOOT CO Hoss Womens Reno Waterproof Composite T (20230)
- HOSS BOOT CO Hoss Mens Cartwright II Composite Toe P (90215)
- HOSS BOOT CO Hoss Mens Eric Hi Brown Oblique Safety T (50239)
- HOSS BOOT CO Hoss Mens Lorne Black Composite Toe Hik (60117)
- TIMBERLAND PRO Size 15 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1VXG214)
- Hoss Boot Co Foot Protection