Shop All Plain-Toe Work Boots and Shoes
Hoss Boot Co
Hoss Mens Tikaboo black ultra-lite hike
Mfr # 60177
Zoro # G702641867
product price: $145.00
/ea
Free Shipping & Returns
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Leather
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60177
- Zoro # G702641867
- UPC # 843671006854
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | M |
Details
Color | Black |
Material | Leather |
Gender | Men's |
Toe Type | Composite |
Footwear Style | 6 in Work Boot |
Waterproof | Yes |
ASTM Footwear Class | F2413-18 M/I/C |
Insole System | Memory Foam |
Style Number | 60177 |
Electrical Hazard Rated | EH |
Item | Work Boot |
Outsole Material | Rubber |
Description
Hoss Mens Tikaboo black ultra-lite hike
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Top-Grain Leather Drivers Gloves with Shoulder-Split Cowhide Leather Back, Small, Gray PR (68-PK-161SB/S)
- HEXARMOR Safety Gloves, XXL, PR (2051-XXL (11))
- BLACK SWAN Detectable Marking Tape - Red 2" X 1000' (15290)
- SIGNMISSION OSHA Danger Sign, Outrigger Will Cause, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait (OS-DS-D-35-V-1772)
- HOSS BOOT CO Hoss Mens Traverse Puncture Resistant H (60260)
- HOSS BOOT CO Hoss Mens Range Brown Soft Toe Hiker (61172)
- HOSS BOOT CO Hoss Mens Tracker Brown Waterproof Hike (50251)
- HOSS BOOT CO Hoss Mens Tracker Brown Waterproof Hike (50251)
- HOSS BOOT CO The mens Watchman, a 6" duty boot, util (51170)
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- KEEN Hiker Shoe, EE, 10, Brown, PR (1023215)
- Hoss Boot Co Plain-Toe Work Boots and Shoes