Shop All Plain-Toe Work Boots and Shoes
Hoss Boot Co
Hoss Mens Tikaboo black ultra-lite hike
Mfr # 60177
Zoro # G502641739
product price: $145.00
/ea
Free Shipping & Returns
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Leather
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60177
- Zoro # G502641739
- UPC # 843671006823
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | M |
Details
Color | Black |
Material | Leather |
Gender | Men's |
Toe Type | Composite |
Footwear Style | 6 in Work Boot |
Waterproof | Yes |
Item | Work Boot |
ASTM Footwear Class | F2413-18 M/I/C |
Electrical Hazard Rated | EH |
Style Number | 60177 |
Insole System | Memory Foam |
Outsole Material | Rubber |
Description
Hoss Mens Tikaboo black ultra-lite hike
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS INDUSTRIES Banding Tape, Yellow, 2 In. W, LB24654Y (LB24654Y)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (SR522ZPF)
- BRADY Label, 1 13/64 in W, Black (M6-168-593-BK)
- PIP VF, Gloves, MaxiFlex Cut, M, 45MU63, PR (34-8743V/M)
- HOSS BOOT CO Hoss Mens Tracker Brown Waterproof Hike (50251)
- HOSS BOOT CO Hoss Mens Cartwright II Soft Toe Pull-o (90216)
- HOSS BOOT CO Hoss Mens Tracker Brown Waterproof Hike (50251)
- HOSS BOOT CO Hoss Mens Eric Hi Brown Oblique Toe Sft (50250)
- HOSS BOOT CO Hoss Mens Chaser Grey Static Dissipativ (53010)
- HOSS BOOT CO Hoss Mens Range Brown Soft Toe Hiker (61172)
- CAT FOOTWEAR Revolver Soft Toe Pull-On Boot, 8, M, PR (P72191)
- Hoss Boot Co Plain-Toe Work Boots and Shoes