Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Tikaboo black ultra-lite hike
Mfr # 60177
Zoro # G202589768
product price: $145.00
/ea
Free Shipping & Returns
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Footwear Width W
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60177
- Zoro # G202589768
- UPC # 843671007134
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Footwear Width | W |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Black |
Waterproof | Yes |
Electrical Hazard Rated | EH |
Style Number | 60177 |
Insole System | Memory Foam |
Outsole Material | Rubber |
ASTM Footwear Class | F2413-18 M/I/C |
Footwear Style | 6 in Work Boot |
Upper Boot Material | Leather |
Description
Hoss Mens Tikaboo black ultra-lite hike
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Heavy Duty Number Set, 1/16in H, Gothic (01093)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (9GD93)
- DELTANA Residential Letter A Satin Nickel 4" (RL4A-15)
- SUPER NOP 52 TILE Tile Mat, 52 Tile 1/2"x19.6875"x19., PK12 (SNTILECL)
- HOSS BOOT CO Hoss Mens Tikaboo Brown Ultra-Lite Hike (60406)
- HOSS BOOT CO Mens 6" Blocker composite toe, waterpro (60701)
- HOSS BOOT CO Hoss Mens Express Grey Slip-Resistant C (13032)
- HOSS BOOT CO Hoss Mens Carson 6" Brown Composite Toe (60413)
- HOSS BOOT CO Hoss Mens Blast Trekker 400G Insulated (60242)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 W 100)
- Hoss Boot Co Composite Toe Boots and Shoes