Shop All Plain-Toe Work Boots and Shoes
Hoss Boot Co
Hoss Mens Tikaboo black ultra-lite hike
Mfr # 60177
Zoro # G002641901
product price: $145.00
/ea
Free Shipping & Returns
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 11
- Material Leather
- Gender Men's
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60177
- Zoro # G002641901
- UPC # 843671007073
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | W |
Details
Color | Black |
Material | Leather |
Gender | Men's |
Toe Type | Composite |
Footwear Style | 6 in Work Boot |
Waterproof | Yes |
Style Number | 60177 |
Insole System | Memory Foam |
Outsole Material | Rubber |
Electrical Hazard Rated | EH |
Item | Work Boot |
ASTM Footwear Class | F2413-18 M/I/C |
Description
Hoss Mens Tikaboo black ultra-lite hike
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0299-ED_10x7 (LCU3-0299-ED_10x7)
- ANSELL Lab Coat, 3XL, Red, Polyester (66-663)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB1A1B6U001)
- MECHANIX WEAR Welding Gloves, Black, 11, PR (WS-PLS-011)
- HOSS BOOT CO Hoss Mens Tracker Brown Waterproof Hike (50251)
- HOSS BOOT CO The mens Watchman, a 6" duty boot, util (51170)
- HOSS BOOT CO Mens 6" Carson is a classic style utili (60414)
- HOSS BOOT CO The mens Watchman, a 6" duty boot, util (51170)
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- HOSS BOOT CO Moxie Trades Womens Tina MetGuard Boot, (MT20518)
- KEEN Hiker Shoe, EE, 10, Brown, PR (1023215)
- Hoss Boot Co Foot Protection