Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Stomp Oblique Toe Hiker, Men,
Mfr # 60203
Zoro # G602589757
Free Shipping & Returns
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Oblique Aluminum
- Gender Men's
- Color Brown
- Waterproof Yes
- Style Number 60203
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoss Boot Co
- MFR # 60203
- Zoro # G602589757
- UPC # 843671106806
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | 4E |
Details
Item | Work Boot |
Toe Type | Oblique Aluminum |
Gender | Men's |
Color | Brown |
Waterproof | Yes |
Style Number | 60203 |
Outsole Material | Rubber |
Upper Boot Material | Leather |
Electrical Hazard Rated | EH |
Insole System | Fast Rebound Super Cushion |
Footwear Style | Hiker |
ASTM Footwear Class | F2413-18 M/I/C |
Description
Hoss Mens Stomp Oblique Toe Hiker,Men,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, 10" Width, Aluminum, Restricted Access Sign, Landscape (OS-NS-A-710-L-18071)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black/Yellow, 5 ft. L x (K4 0035YB)
- SEARCHERS Black Cowboy Boots with Buckle for Western Style or Motorcycle Look Medium (SC200916BKM)
- EDWARDS SIGNALING Trim Skirt, White (WG4WTS)
- HOSS BOOT CO Hoss Mens Stomp Oblique Toe Hiker, Men, (60203)
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- HOSS BOOT CO Hoss Mens Eric Hi Brown Oblique Safety T (50239)
- HOSS BOOT CO Hoss Mens Eric Lo black Oblique Toe Hik (50138)
- HOSS BOOT CO Hoss Mens Traverse Puncture Resistant H (60260)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN ROMEO CT, WOMENS PR (A7120-8.5W)
- Hoss Boot Co Composite Toe Boots and Shoes