Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Stomp Oblique Toe Hiker, Men,
Mfr # 60203
Zoro # G402641433
product price: $145.00
/ea
Free Shipping & Returns
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Oblique Aluminum
- Gender Men's
- Material Leather
- Color Brown
- Footwear Style Hiker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 60203
- Zoro # G402641433
- UPC # 843671106738
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | 2E |
Details
Item | Work Boot |
Toe Type | Oblique Aluminum |
Gender | Men's |
Material | Leather |
Color | Brown |
Footwear Style | Hiker |
Waterproof | Yes |
Electrical Hazard Rated | EH |
Style Number | 60203 |
ASTM Footwear Class | F2413-18 M/I/C |
Outsole Material | Rubber |
Insole System | Fast Rebound Super Cushion |
Description
Hoss Mens Stomp Oblique Toe Hiker,Men,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Pail Containment System, Mobile (6011-YE-M)
- ZORO SELECT Texas Flagging Tape, Orng, 300ft, 1-3/16 In (TXO-200)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (204BWPX)
- SAFETY TECHNOLOGY INTERNATIONAL Motion Detector Guard, Steel Wire, Surface (STI-9622)
- HOSS BOOT CO Hoss Mens Range Brown Composite Toe Hea (61110)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- HOSS BOOT CO Mens 6" Blocker composite toe, waterpro (60701)
- HOSS BOOT CO Hoss Mens Reno Waterproof Composite Toe (10229)
- HOSS BOOT CO Hoss Mens Traverse Puncture Resistant H (60260)
- HOSS BOOT CO Hoss Mens Eric Hi Brown Oblique Safety T (50239)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 11, Black, PR (N1961)
- Hoss Boot Co Composite Toe Boots and Shoes