Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Rim Fly Black and Red Composi
Mfr # 50152
Zoro # G802643334
Free Shipping & Returns
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Material TPU/Knit
- Gender Men's
- Color Black
- Footwear Style Hiker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoss Boot Co
- MFR # 50152
- Zoro # G802643334
- UPC # 843671105588
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | M |
Details
Item | Work Boot |
Toe Type | Composite |
Material | TPU/Knit |
Gender | Men's |
Color | Black |
Footwear Style | Hiker |
Waterproof | No |
Insole System | Fast Rebound Super Cushion |
ASTM Footwear Class | F2413-18 M/I/C |
Electrical Hazard Rated | EH |
Style Number | 50152 |
Outsole Material | Rubber |
Description
Hoss Mens Rim Fly Black and Red Composi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black/Tan, Size 6.5-7, PR (1500006W-022-38)
- MSA SAFETY Hood, Tychem(TM) SL, White, PK4 (10083382)
- CONDOR Welding Waist Apron, Leather, 18"L (4KXH1)
- PROFLEX BY ERGODYNE Back Support, w/Suspenders, Spandex, 30"-34"Waist, Med, Black (EGO11283)
- HOSS BOOT CO Hoss Mens Blast Trekker 400G Insulated (60242)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- HOSS BOOT CO Hoss Mens Tikaboo Brown Ultra-Lite Hike (60406)
- HOSS BOOT CO Hoss Mens Sparks Static Dissipative Com (10167)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- HOSS BOOT CO Hoss Mens Range Black Composite Toe Hea (60108)
- CAROLINA SHOE Size 14 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- Hoss Boot Co Foot Protection