Shop All Composite Toe Boots and Shoes
Hoss Boot Co
Hoss Mens Range Brown Composite Toe Hea
Mfr # 61110
Zoro # G402642812
product price: $177.00
/ea
Free Shipping & Returns
$177.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Electrical Hazard Rated EH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoss Boot Co
- MFR # 61110
- Zoro # G402642812
- UPC # 843671101276
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | D |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Brown |
Waterproof | Yes |
Electrical Hazard Rated | EH |
Style Number | 61110 |
ASTM Footwear Class | F2413-18 M/I/C |
Insole System | Memory Foam |
Outsole Material | Rubber |
Upper Boot Material | Leather |
Footwear Style | 6 in Work Boot |
Description
Hoss Mens Range Brown Composite Toe Hea
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT PRO Cut-Resistant Glove, Extended Sleeve, M (9399GM)
- RIVER CITY Rainsuit, 3 Piece, Large, Yellow (MCS2003L)
- CONDOR Knit Glove, Poly/Cotton, L, PK12 (5PE87)
- SHOWA SHOWA CHM 26 Mil FlockLined Neoprene Gloves, 12PK (CHMM-08)
- HOSS BOOT CO Hoss Mens Rim Fly Black and Red Composi (50152)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- HOSS BOOT CO Hoss Mens Carson 6" Brown Composite Toe (60413)
- HOSS BOOT CO Hoss Mens Traverse Puncture Resistant H (60260)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- HOSS BOOT CO Hoss Mens Rim Fly Black and Red Composi (50152)
- MELLOW WALK SAFETY Women's Safety Slip on Shoe, EH, PR Plate Size 9, E Width (481128BLK090)
- Hoss Boot Co Composite Toe Boots and Shoes